Shop All Power Cables
Remington Industries
16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth
Mfr # SOOW1603-100
Zoro # G801910352
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Rating 600 V
- Temperature Rating 90°C (194°F)
- Cable Outer Jacket Black CPE
- Cable Type UL Style SOOW Portable Cord; 5 Wire Sizes & 7 Cable Lengths Available
- 16 AWG 0.390", 13 A
Product Information
- Brand Remington Industries
- MFR # SOOW1603-100
- Zoro # G801910352
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Sizes & Stranding | 10 AWG (104/30); 12 AWG (65/30); 14 AWG (41/30); 16 AWG (26/30); 18 AWG (16/30) |
Details
Voltage Rating | 600 V |
Temperature Rating | 90°C (194°F) |
Cable Outer Jacket | Black CPE |
Cable Type | UL Style SOOW Portable Cord; 5 Wire Sizes & 7 Cable Lengths Available |
16 AWG | 0.390", 13 A |
14 AWG | 18 A, 0.535" |
18 AWG | 0.365", 10A |
No. of Conductors | Three, Individually Insulated |
Insulation Material | EPDM |
10 AWG | 0.660", 30 A |
Conductor Material | Bare Copper |
Insulation Color | Black, White, & Green |
12 AWG | 0.595", 25 A |
Description
Remington Industries SOOW 600V Portable Cord is a heavy duty multi-conductor cable suitable for delivering power to tools, equipment, appliances, and other portable machinery for indoor & outdoor use. The 3 flexible EPDM-insulated wires (black, white, & green) and the rugged black CPE outer jacket make for a robust cable that resists oils, solvents, moisture, sunlight (UV), and many other types of weathering. The cable is even suitable for immersion in water if it is properly sealed & terminated. This durable cord is available in five wire sizes from 10 to 18 AWG, as well as with two, three, or four conductors. Remington Industries offers 7 different cable lengths for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 5 Gang, Rectangular, Galvanized Steel, Blank (847)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA79)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 25 Feet (18SS316L25)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1204-100)
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1602-500)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1202-100)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1204-100)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1002-50)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1203-100)
- ZORO SELECT Power Cord, IEC C14, SJT, 1.5 ft., 10A, 18/3 (5XFR9ID)
- Remington Industries Power Cables