Shop All Automotive Wires, Harnesses & Pigtails
Remington Industries
16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Orange, 0.056" Diameter, 60 Volts
Mfr # 16STRORAGXL500
Zoro # G901910719
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Remington Industries
- MFR # 16STRORAGXL500
- Zoro # G901910719
- Country of Origin United States
- Category Automotive Wires, Harnesses & Pigtails
Description
This 16 gauge GXL Automotive Primary Wire is a durable type of hook-up wire consisting of stranded copper conductors and a thin-walled, cross-linked polyethylene (XLPE) insulation. This hook-up wire construction is capable of resisting high temperatures of up to 125°C (257°F); the XLPE coating also protects the wire from abrasion, oils, chemicals, fuels, and solvents, while also remaining flexible enough to fit wherever it might be needed. As such, this hook-up wire is ideal for higher temperature, more rugged circuit wiring applications that specify SAE J1128 requirements (such as automotive, electric motor, and generator applications). Remington Industries offers this high quality hook-up wire in 10 different colors to help keep your projects organized: Choose from black, blue, brown, gray, green, orange, red, violet, white, or yellow, as best suits your needs. We also offer 7 different spool sizes for your convenience. Choose this product today or browse more AWGs with Remington Industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELL Rotella 15W-40 Diesel Heavy Duty Engine Oil 5 gal (550045128)
- WVE 1S4826 Dimmer Switch (1S4826)
- PROTECH IND. TOOL BOX Underbody 1 Drop Door Powder Coated Black Steel 36 Inch Length x 18 Inch Width x 18 In (22-2128B-GB)
- PRO THREAD Thread Repair Kits, UNF10-32 (3597-1032K)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire Kit, 100FT Lngth Each, 6 Colors, 0.056" Dia, 60V (16STRGXLKIT100)
- REMINGTON INDUSTRIES 14 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Blue, 0.071" Diameter, 60 Volts (14STRBLUGXL500)
- REMINGTON INDUSTRIES 20 AWG Gauge SXL Automotive Stranded Hook Up Wire, 100 ft Length, Brown, 0.096" Diameter, 60 Volts (20STRBROSXL100)
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 25 ft Length, Brown, 0.056" Diameter, 60 Volts (16STRBROGXL25)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, White, 0.070" Diameter, 60 Volts (20STRWHITXL500)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Automotive Stranded Hook Up Wire, 500 ft Length, Brown, 0.070" Diameter, 60 Volts (20STRBROTXL500)
- DENSO Spark Plug Wire Set, 671-6181 (671-6181)
- Remington Industries Automotive Wires, Harnesses & Pigtails