Shop All Electrical Wire & Cable
Remington Industries
16 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Blue, 0.0508" Dia, UL1426, 60 Volts
Mfr # 16STRBLUUL1426250
Zoro # G801908908
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Insulation PVC
- Material Tinned Copper
- Wire Diameter 0.0508"
- Overall Diameter 0.1030"
Product Information
- Brand Remington Industries
- MFR # 16STRBLUUL1426250
- Zoro # G801908908
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Wire Diameter | 0.0508" |
Overall Diameter | 0.1030" |
Details
Insulation | PVC |
Material | Tinned Copper |
Voltage Rating | 60 Volts |
Temperature Rating | Wet - 80°C (176°F) Dry - 100°C (212°F) |
Type | UL1426 Stranded Wire (19/29) |
Description
GPTM hook up wire is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE BEP 24-Hour Essential Circuits Module - 1 x 5A (706-4W)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Blue (WL905BSP-BLUE)
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 8 Fuses Included 10 A to 40 A, Not Rated (BP/ATC-AH8-RPP)
- LEVITON Dimmer, 1-Pole/3-Way, 120/277VAC (IP710-D0Z)
- REMINGTON INDUSTRIES 16 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0080 Diameter, Blue, 500 ft Length (16UL1061STRBLU500)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 250 ft Length, Violet, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDVIO250)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 1.0 Lbs, 125' Length, 0.0535" Diameter, 200°C, Natural (16H200P)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0190" Dia, UL1007, 300 Volts (26UL1007STRKIT10COLOR100)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0201" Dia, UL1007, 300 Volts (24UL1007SLDKIT10COLOR100)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Red, 0.0641" Diameter, UL1426, 60 Volts (14STRREDUL1426250)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55082415)
- Remington Industries Electrical Wire & Cable