Shop All Electrical Wire & Cable
Remington Industries
16 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Black, 0.0508" Dia, UL1426, 60 Volts
Mfr # 16STRBLAUL1426100
Zoro # G801908427
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Insulation PVC
- Material Tinned Copper
- Voltage Rating 60 Volts
- Overall Diameter 0.1030"
Product Information
- Brand Remington Industries
- MFR # 16STRBLAUL1426100
- Zoro # G801908427
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Overall Diameter | 0.1030" |
Wire Diameter | 0.0508" |
Details
Insulation | PVC |
Material | Tinned Copper |
Voltage Rating | 60 Volts |
Type | UL1426 Stranded Wire (19/29) |
Temperature Rating | Wet - 80°C (176°F) Dry - 100°C (212°F) |
Description
GPTM hook up wire is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC37D0125)
- DUROMAX 50 ft. 10 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10050C)
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL2513SW)
- REMINGTON INDUSTRIES 20 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.103in. Diameter, Green, 250 ft Length (20UL3173STRGRE250)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 100' Length, 0.0641" Diameter, Natural (14BCW100)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRWHI25)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Green, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRGRE25)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 18 AWG, 25' Length, 0.0403" Diameter, Silver (18TCW25)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 1000 Feet (14SS316L1000)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Yellow, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDYEL1000)
- Remington Industries Electrical Wire & Cable