Shop All Aluminum Rods
Remington Industries
1/4" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.25 inch Dia
Mfr # 0.25RD6061T6511-6
Zoro # G901909478
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Remington Industries
- MFR # 0.25RD6061T6511-6
- Zoro # G901909478
- Country of Origin United States
- Category Aluminum Rods
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
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
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-22)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.094" Thick (BULK-PS-PP-567)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 3/4 in Thick, Yellow (1001345Y)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1" Dia. (G15-TRFE-1.0-3)
- REMINGTON INDUSTRIES 1-3/4" Diameter, 6061 Aluminum Round Rod, 1" Length, T6511, Extruded, 1.75 inch Dia (1.75RD6061T6511-1)
- REMINGTON INDUSTRIES 7/8" Diameter, 6061 Aluminum Round Rod, 8" Length, T6511, Extruded, 0.875 inch Dia (0.875RD6061T6511-8)
- REMINGTON INDUSTRIES 1/2" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 0.50 inch Dia (0.50RD6061T6511-2)
- REMINGTON INDUSTRIES 1" Diameter, 6061 Aluminum Round Rod, 48" Length, T6511, Extruded, 1.0 inch Dia (1.0RD6061T6511-48)
- REMINGTON INDUSTRIES 7/8" Diameter, 6061 Aluminum Round Rod, 1" Length, T6511, Extruded, 0.875 inch Dia (0.875RD6061T6511-1)
- REMINGTON INDUSTRIES 2" Diameter, 6061 Aluminum Round Rod, 1" Length, T6511, Extruded, 2.0 inch Dia (2.0RD6061T6511-1)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1086_12_0)
- Remington Industries Aluminum Rods