Shop All Electrical Wire & Cable
Remington Industries
14 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, Gray, 0.0641" Dia, UL1426, 60 Volts
Mfr # 14STRGRAUL1426500
Zoro # G401907714
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Insulation PVC
- Material Tinned Copper
- Voltage Rating 60 Volts
- Temperature Rating Wet - 80°C (176°F) Dry - 100°C (212°F)
Product Information
- Brand Remington Industries
- MFR # 14STRGRAUL1426500
- Zoro # G401907714
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Wire Diameter | 0.0641" |
Overall Diameter | 0.1170" |
Details
Insulation | PVC |
Material | Tinned Copper |
Voltage Rating | 60 Volts |
Temperature Rating | Wet - 80°C (176°F) Dry - 100°C (212°F) |
Type | UL1426 Stranded Wire (19/27) |
Description
GPTM hook up wire is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Foot Kit, NOVAL Accessory, Fiberglass (UUMF)
- TELEMECANIQUE SENSORS Pressure Switch Bracket G (9049A53)
- EATON BUSSMANN Pwr Dist Block, 350A, 1P, 600VAC, 2P Primary (16325-1)
- DAYTON Control Transformer, 250 VA, 80 °C, 120V AC, 208/277V AC (31EH16)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 36 AWG, 5.0 lb, 61900' Length, 0.0060" Diameter, Red (36HNS)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Black, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRBLA500)
- REMINGTON INDUSTRIES 18AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Black, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRBLA1000)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, Brown, 1000 ft Length (20UL1429STRBRO1000)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 5.0 Lbs, 631' Length, 0.0520" Diameter, Red (16SNS)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRRED25)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V GY (13054255)
- Remington Industries Electrical Wire & Cable