Shop All Electrical Wire & Cable
Remington Industries
14 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Red, 0.0641" Diameter, UL1426, 60 Volts
Mfr # 14STRREDUL1426250
Zoro # G401909053
product price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Insulation PVC
- Material Tinned Copper
- Wire Diameter 0.0641"
- Temperature Rating Wet - 80°C (176°F) Dry - 100°C (212°F)
Product Information
- Brand Remington Industries
- MFR # 14STRREDUL1426250
- Zoro # G401909053
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Wire Diameter | 0.0641" |
Overall Diameter | 0.1170" |
Details
Insulation | PVC |
Material | Tinned Copper |
Temperature Rating | Wet - 80°C (176°F) Dry - 100°C (212°F) |
Voltage Rating | 60 Volts |
Type | UL1426 Stranded Wire (19/27) |
Description
GPTM hook up wire is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 48" - 1-Pack - Red (326648)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, 22mm, spring return, without cap (ZB5AA0)
- MONOPRICE RJ45 Inline Coupler, CAT6, Simplex, T568 Standard, White (7286)
- ANCOR Ancor 8 AWG to 12-10 AWG Vinyl Step Down Butt Connector - 25-Pack (210166)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 1000 Feet (14SS316L1000)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 15 AWG, 2.5 lb, 249' Length, 0.0603" Diameter, Red (15HNS2.5)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 1000 Feet (18SS316L1000)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRBLA25)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0067 Diameter, Yellow, 25 ft Length (20UL1007TPCYEL25)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, Green, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDGRE1000)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-6012)
- Remington Industries Electrical Wire & Cable