Shop All Electrical Wire & Cable
Remington Industries
14 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Black, 0.0641" Dia, UL1426, 60 Volts
Mfr # 14STRBLAUL1426250
Zoro # G401911605
$69.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Insulation PVC
- Material Tinned Copper
- Temperature Rating Wet - 80°C (176°F) Dry - 100°C (212°F)
- Overall Diameter 0.1170"
Product Information
- Brand Remington Industries
- MFR # 14STRBLAUL1426250
- Zoro # G401911605
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Overall Diameter | 0.1170" |
Wire Diameter | 0.0641" |
Details
Insulation | PVC |
Material | Tinned Copper |
Temperature Rating | Wet - 80°C (176°F) Dry - 100°C (212°F) |
Type | UL1426 Stranded Wire (19/27) |
Voltage Rating | 60 Volts |
Description
GPTM hook up wire is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, C Curve (M9F22120)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 9 in. Mesh (073031211)
- EGS Mini Circuit Breaker 15A (EGS15SMB)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Tamper-Resistant Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Red, Single Pack (BR20RTR)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length, 10 Colors, 0.0508" Diameter, PTFE, 600 Volts (16STRPTFEKIT10COLOR)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Yellow, 0.0403" Diameter, UL1007, 300 Volts (18UL1007STRYEL500)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, Gray, 0.0641" Dia, UL1426, 60 Volts (14STRGRAUL1426500)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 1.0 Lbs, 502' Length, 0.0273" Diameter, 200°C, Natural (22H200P)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRBLA25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 1.0 Lbs, 1987' Length, 0.0142" Diameter, 200°C, Natural (28H200P)
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2024S.30.10)
- Remington Industries Electrical Wire & Cable