Shop All Electrical Wire & Cable
Remington Industries
14 AWG Gauge GPT Marine Stranded Hook Up Wire, 100FT Lngth, Brown, 0.0641" Dia, UL1426, 60 Volts
Mfr # 14STRBROUL1426100
Zoro # G101912131
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Insulation PVC
- Material Tinned Copper
- Wire Diameter 0.0641"
- Voltage Rating 60 Volts
Product Information
- Brand Remington Industries
- MFR # 14STRBROUL1426100
- Zoro # G101912131
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Wire Diameter | 0.0641" |
Overall Diameter | 0.1170" |
Details
Insulation | PVC |
Material | Tinned Copper |
Voltage Rating | 60 Volts |
Temperature Rating | Wet - 80°C (176°F) Dry - 100°C (212°F) |
Type | UL1426 Stranded Wire (19/27) |
Description
GPTM hook up wire is used in a variety of marine power circuit and control applications. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Available in Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3053)
- RESIDEO 3POLE 60A/240V PWRPRO CONTACTR (DP3060C5009)
- CALBOND Hole Strap, 2 in., PVC Coated (PV20002S00)
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-CLR-LG)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, Black, 500' Length (14UL1007STRBLA500)
- REMINGTON INDUSTRIES 18 AWG Gauge GPT Marine Stranded Hook Up Wire Kit, 100FT Lngth Each, 0.0403" Dia, UL1426, 60 Volts (18STRUL1426KIT100)
- REMINGTON INDUSTRIES 28 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0035 Diameter, White, 100 ft Length (28UL1061STRWHI100)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0068 Diameter, Green, 100 ft Length (18UL1061STRGRE100)
- REMINGTON INDUSTRIES M17/176-00002 Twinax Cable (Shielded Twisted Pair) with Blue PFA Jacket, 250 ft Length (M17/176-00002-250)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00660 Diameter, White, 100 ft Length (18UL1429STRWHI100)
- CHAINFLEX 20 AWG 4 Conductor Continuous Flex Control Cable 300V BL (CF10-05-04-1)
- Remington Industries Electrical Wire & Cable