Shop All Electrical Wire & Cable
Remington Industries
14 AWG Gau GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0641" Dia, UL1426, 60V
Mfr # 14STRUL1426KIT10COLOR100
Zoro # G401909657
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Insulation PVC
- Material Tinned Copper
- Type UL1426 Stranded Wire (19/27)
- Overall Diameter 0.1170"
Product Information
- Brand Remington Industries
- MFR # 14STRUL1426KIT10COLOR100
- Zoro # G401909657
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Overall Diameter | 0.1170" |
Wire Diameter | 0.0641" |
Details
Insulation | PVC |
Material | Tinned Copper |
Type | UL1426 Stranded Wire (19/27) |
Temperature Rating | Wet - 80°C (176°F) Dry - 100°C (212°F) |
Voltage Rating | 60 Volts |
Description
GPTM hook up wire is used in a variety of marine power circuit and control Apps. Stranded copper wire provides good electrical connectivity while PVC insulation protects the wire against abrasion, chemicals, oils, fuels, and solvents. The wire conforms to UL and SAE J1128 specifications, as well as USCG requirements, and provides excellent uniformity for easy processing, stripping, and terminating. Kit includes Black, Blue, Brown, Gray, Green, Orange, Red, Violet, White & Yellow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR SHRINK Dr. Shrink DS-702B Blue Shrink Tape, 2" x 180' (DS-702B)
- SPRINGER CONTROLS CO Springer Controls/MERZ A104/016-AR3, 16A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable (A104/016-AR3)
- REMKE Cord Grip, Spiral, Blk, .15-.32, 3/8" (RF09NA-BK)
- RITTAL Outlet Filter Enclosure Parts And Accessory (SK 3243.200)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0190" Dia, UL1007, 300 Volts (26UL1007STRKIT10COLOR100)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRRED)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDBLA25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 32 AWG, 1.0 Lbs, 4873' Length, 0.0093" Diameter, 200°C, Natural (32H200P)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.0808" Diameter, GPT, 60 Volts (12GPTSTRWHI100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 33 AWG, 5 Lbs, 31760' Length, 0.0077" Diameter, Natural (33SNS5)
- CHAINFLEX 18 AWG 5 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-05)
- Remington Industries Electrical Wire & Cable