Shop All Aluminum Sheets
Remington Industries
1/2" X 2" Aluminum Flat Bar, 6061, 48" Length, T6511 Mill Stock, Extruded, 0.50 inch Dia
Mfr # 0.50X2.0FLT6061T6511-48
Zoro # G101911547
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Remington Industries
- MFR # 0.50X2.0FLT6061T6511-48
- Zoro # G101911547
- Country of Origin United States
- Category Aluminum Sheets
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 1 in Inside Dia, 1 1/2 in Outside Dia (1UWP8)
- REMINGTON INDUSTRIES 1-3/4" Diameter, 304 Stainless Steel Round Rod, 1" Length, Extruded, 1.75 inch Dia (1.75RD304SS-1)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 2 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-41)
- ULTRAVUE2 Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.007 in Wire Dia, Black (3039019)
- REMINGTON INDUSTRIES 1/2" X 1/2" Aluminum Flat Bar, 6061, 24" Lngth, T6511 Mill Stock, Extruded, 0.50" Dia (0.50SQR6061T6511-24)
- REMINGTON INDUSTRIES 1/4" X 2-1/2" Aluminum Flat Bar, 6061, 4" Length, T6511 Mill Stock, Extruded, 0.25 inch Dia (0.25X2.5FLT6061T6511-4)
- REMINGTON INDUSTRIES 1/4" X 2" Aluminum Flat Bar, 6061, 2" Length, T6511 Mill Stock, Extruded, 0.25 inch Dia (0.25X2.0FLT6061T6511-2)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 6" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-6)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 48" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-48)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3", 6061, 10" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X3.0FLT6061T6511-10)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.312X1-24)
- Remington Industries Aluminum Sheets