Shop All Aluminum Rods
Remington Industries
1/2" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 0.50 inch Dia
Mfr # 0.50RD6061T6511-2
Zoro # G101909704
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Remington Industries
- MFR # 0.50RD6061T6511-2
- Zoro # G101909704
- Country of Origin United States
- Category Aluminum Rods
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HS Neoprene Rubber Strip w Adhesive, 60A, 1/8"T x 1/2"W x 10 Ft L (BULK-RS-NHS60-168)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (19958_72_0)
- ZORO SELECT EPDM Strip, 60A, 10'x1 1/2"x1/16 (BULK-RS-E60-62)
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 1 ft. L, 5" Inside Dia, 5-1/2" Outside Dia (BULK-PT-CAC-25)
- REMINGTON INDUSTRIES 1-1/8" Diameter, 6061 Aluminum Round Rod, 8" Length, T6511, Extruded, 1.125 inch Dia (1.125RD6061T6511-8)
- REMINGTON INDUSTRIES 5/8" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.625 inch Dia (0.625RD6061T6511-6)
- REMINGTON INDUSTRIES 1-1/2" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 1.5 inch Dia (1.5RD6061T6511-2)
- REMINGTON INDUSTRIES 1/4" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.25 inch Dia (0.25RD6061T6511-6)
- REMINGTON INDUSTRIES 1-1/8" Diameter, 6061 Aluminum Round Rod, 1" Length, T6511, Extruded, 1.125 inch Dia (1.125RD6061T6511-1)
- REMINGTON INDUSTRIES 5/16" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.3125 inch Dia (0.3125RD6061T6511-6)
- ZORO SELECT Rod, Aluminum, 6061, 2 3/4 In Dia x 1 Ft L (61R2.75-12)
- Remington Industries Aluminum Rods