Shop All Aluminum Angles
Remington Industries
1" x 1" Aluminum Angle 6061, 2" Length, T6511 Mill Stock, 1/8" Thick
Mfr # 1.0X1.0X.125ANG6061T6511-2
Zoro # G101908288
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Remington Industries
- MFR # 1.0X1.0X.125ANG6061T6511-2
- Zoro # G101908288
- Country of Origin United States
- Category Aluminum Angles
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 1.125", Pk19 (25240)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 0.236" Thick (1UNN7)
- ZORO SELECT Felt, F3, 1/8 In Thick, 1/2 x 120 In (2FJD8)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F (ZTRIM-360)
- REMINGTON INDUSTRIES 3/4" x 3/4" Aluminum Angle 6061, 8" Length, T6511 Mill Stock, 1/8" Thick (0.75X0.75X.125ANG6061T6511-8)
- REMINGTON INDUSTRIES 1-1/2" x 1-1/2" Aluminum Angle 6061, 10" Length, T6511 Mill Stock, 1/4" Thick (1.5X1.5X.25ANG6061T6511-10)
- REMINGTON INDUSTRIES 2" x 2" Aluminum Angle 6061, 10" Length, T6511 Mill Stock, 1/8" Thick (2.0X2.0X.125ANG6061T6511-10)
- REMINGTON INDUSTRIES 1-1/2" x 1-1/2" Aluminum Angle 6061, 8" Length, T6511 Mill Stock, 1/8" Thick (1.5X1.5X.125ANG6061T6511-8)
- REMINGTON INDUSTRIES 1-1/2" x 1-1/2" Aluminum Angle 6061, 10" Length, T6511 Mill Stock, 1/8" Thick (1.5X1.5X.125ANG6061T6511-10)
- REMINGTON INDUSTRIES 1" x 1" Aluminum Angle 6061, 1" Length, T6511 Mill Stock, 1/8" Thick (1.0X1.0X.125ANG6061T6511-1)
- ONLINEMETALS 2" x 2" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (988)
- Remington Industries Aluminum Angles