Shop All Aluminum Rods
Remington Industries
1" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 1.0 inch Dia
Mfr # 1.0RD6061T6511-2
Zoro # G201907532
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Remington Industries
- MFR # 1.0RD6061T6511-2
- Zoro # G201907532
- Country of Origin United States
- Category Aluminum Rods
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 14x72 ZN Smooth Rod (N216-176)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 25 ft L, 3/4 in Thick, Black (P8175ULRL02.00XOH)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 3/4 in W (18H.75-12)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1/2 in W (18S.5-72)
- REMINGTON INDUSTRIES 5/16" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 0.3125 inch Dia (0.3125RD6061T6511-2)
- REMINGTON INDUSTRIES 1-3/8" Diameter, 6061 Aluminum Round Rod, 1" Length, T6511, Extruded, 1.375 inch Dia (1.375RD6061T6511-1)
- REMINGTON INDUSTRIES 3/8" Diameter, 6061 Aluminum Round Rod, 8" Length, T6511, Extruded, 0.375 inch Dia (0.375RD6061T6511-8)
- REMINGTON INDUSTRIES 5/8" Diameter, 6061 Aluminum Round Rod, 10" Length, T6511, Extruded, 0.625 inch Dia (0.625RD6061T6511-10)
- REMINGTON INDUSTRIES 1/2" Diameter, 6061 Aluminum Round Rod, 24" Length, T6511, Extruded, 0.50 inch Dia (0.50RD6061T6511-24)
- REMINGTON INDUSTRIES 7/8" Diameter, 6061 Aluminum Round Rod, 1" Length, T6511, Extruded, 0.875 inch Dia (0.875RD6061T6511-1)
- ZORO SELECT Aluminum Round Bar, 8 ft Overall L (23574_96_0)
- Remington Industries Aluminum Rods