Shop All Aluminum Rods
Remington Industries
1-3/4" Diameter, 6061 Aluminum Round Rod, 1" Length, T6511, Extruded, 1.75 inch Dia
Mfr # 1.75RD6061T6511-1
Zoro # G501907683
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Remington Industries
- MFR # 1.75RD6061T6511-1
- Zoro # G501907683
- Country of Origin United States
- Category Aluminum Rods
Description
6061 aluminum is a lightweight, general-purpose aluminum alloy that can easily be machined or welded. It has a high resistance to corrosion, and an excellent weight-to-strength ratio. The T6511 temper also means it has been heat treated for additional strength (Yield Strength: 35,000 psi). This 6061 aluminum meets ASTM B221 specifications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECTIONPRO 626061 6 mil 20 x 100 ft. Film Polyethylene Sheeting - Black (PR2516429)
- AMPG Shim, Shaft 3/8"x .005", 316 SS, PK10 (Z9825-316)
- ONLINEMETALS 1.5" x 1.5" x 0.062" Aluminum Angle 6063-T52 (17857)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP608304640-10)
- REMINGTON INDUSTRIES 1" Diameter, 6061 Aluminum Round Rod, 48" Length, T6511, Extruded, 1.0 inch Dia (1.0RD6061T6511-48)
- REMINGTON INDUSTRIES 5/16" Diameter, 6061 Aluminum Round Rod, 36" Length, T6511, Extruded, 0.3125 inch Dia (0.3125RD6061T6511-36)
- REMINGTON INDUSTRIES 1/2" Diameter, 6061 Aluminum Round Rod, 2" Length, T6511, Extruded, 0.50 inch Dia (0.50RD6061T6511-2)
- REMINGTON INDUSTRIES 3/4" Diameter, 6061 Aluminum Round Rod, 4" Length, T6511, Extruded, 0.75 inch Dia (0.75RD6061T6511-4)
- REMINGTON INDUSTRIES 1-1/8" Diameter, 6061 Aluminum Round Rod, 8" Length, T6511, Extruded, 1.125 inch Dia (1.125RD6061T6511-8)
- REMINGTON INDUSTRIES 1/4" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.25 inch Dia (0.25RD6061T6511-6)
- ONLINEMETALS 2.125" Aluminum Round Bar 7075-T651-Cold Finish (26322)
- Remington Industries Aluminum Rods