Shop All Circular Saw Blades
Remgrit
8" Circular Saw Blade
Mfr # GC805
Zoro # G4791258
original price:
$83.72
5% off
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 8"
Product Information
- Brand Remgrit
- MFR # GC805
- Zoro # G4791258
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Blade Dia. | 8" |
Details
Item | Circular Saw,8",1/2"-5/8" Arbor |
Description
Circular Saw,8 In.,1/2 In.-5/8 In. Arbor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Hss Generl Purpse End Mill, Sq., 4mmx7/16" (B-12M4)
- OSG Spiral Flute Tap, Bottoming, 3 (2986000)
- KNIPEX 7 1/4 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 180)
- SUPERIOR PARTS Aftermarket Cushion Guide for Makita (SP 421575-0)
- REMGRIT 1-3/4", Circular Saw, Medium (GC103)
- REMGRIT 7" Circular Saw Blade (GC703)
- REMGRIT 4" Circular Saw Blade (GC404)
- REMGRIT 12" Circular Saw Blade (GC915)
- REMGRIT 2-1/2" Circular Saw Blade (GC250)
- REMGRIT 3" Circular Saw Blade (GC302)
- CMT 10" General Purpose Saw Blade (213.040.10)
- Remgrit Power Saw Blades