Shop All Circular Saw Blades
Remgrit
7", Circular Saw, Medium
Mfr # GC700
Zoro # G4791285
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Tip Material Tungsten Carbide
- Arbor Hole 1/2'' to 5/8''
- Max. RPM 6500
- Blade Dia. 7"
Product Information
- Brand Remgrit
- MFR # GC700
- Zoro # G4791285
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Blade Dia. | 7" |
Details
Item | Circular Saw,7",1/2"-5/8" Arbor,Medium |
System of Measurement | Inch |
Tip Material | Tungsten Carbide |
Arbor Hole | 1/2'' to 5/8'' |
Max. RPM | 6500 |
Application | Hard Abrasive Materials |
Blade Type | Circular Saw |
Type | Circular Saw Blade |
Description
Circular Saw,7 In.,1/2 In.-5/8 In. Arbor,Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAXX Tape Measure Rubberized 25ft (083-10230)
- BOSCH 9 All Purpose Demolition Reciprocating Saw Blade, 10/14 TPI, 25-Piece, (RD9V-25B)
- WESTWARD 1/4 in Drive, 9mm Triple Square Metric Socket, 12 Points (53YR15)
- APEX TOOL GROUP Sckt 3/8 Fmale Sq Drv 9/16 Fm (3318)
- REMGRIT 2-1/2" Circular Saw Blade (GC250)
- REMGRIT 4" Circular Saw Blade (GC404)
- REMGRIT 1-3/4", Circular Saw, Medium (GC103)
- REMGRIT 12" Circular Saw Blade (GC915)
- REMGRIT 4" Circular Saw Blade (GC406)
- REMGRIT 7" Circular Saw Blade (GC703)
- MAKITA 3-3/8" 50T Steel Circular Saw Blade, Thin Material (792299-8)
- Remgrit Power Saw Blades