Shop All Hole Saws
Remgrit
2-1/4" Arbore D Hole Saw
Mfr # OGC36BL
Zoro # G4791705
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Laminates, Fiberglass, Ceramic Tile, Marble, Slate, Cast Iron and Composites
- Tooth Material Tungsten Carbide Grit
- Application Plumbing, Construction, Marine and Aircraft Applications
- Max. Cutting Depth 7/8"
- Arbor Design Built-In
Product Information
Dimensions
Max. Cutting Depth | 7/8" |
Shank Size | 1/4" |
Saw Dia. | 2-1/4" |
Details
Primary Saw Application | Laminates, Fiberglass, Ceramic Tile, Marble, Slate, Cast Iron and Composites |
Tooth Material | Tungsten Carbide Grit |
Application | Plumbing, Construction, Marine and Aircraft Applications |
Arbor Design | Built-In |
Impact Rated | No |
Item | Remgrit Arbore D Hole Saw 2-1/4" |
Hole Saw Product Grouping | Hole Saws |
Description
Remgrit Arbore D Hole Saw 2-1/4 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Twisted Wool Pad 6"X1" (MPADTW-6)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H488LK)
- WILLIAMS 1/2" Drive Impact Socket High Polished Chrome (32823)
- OSG Spiral Point Tap, Plug, 2 (1214200)
- REMGRIT 1-1/2" Arbore D Hole Saw (OGC24BL)
- REMGRIT 2-1/8" Arbore D Hole Saw (OGC34BL)
- REMGRIT Remgrit 4-1/2", Carbide Grit Hole Saw (G072)
- REMGRIT Remgrit 1-1/8", Carbide Grit Hole Saw (G018)
- REMGRIT Remgrit 3/4", Carbide Grit Hole Saw (G012)
- REMGRIT Remgrit 1-3/4", Carbide Grit Hole Saw (G028)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 45MM 1887 (C26120)
- Remgrit Hole Saws & Cutters