Shop All Books
Remedia Publications
Phonics For Older Students Book
Mfr # 800
Zoro # G7546904
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Includes one book
- Recommended Age 8-17 Years
- Recommended Grade Grade 3-12
- Color Multi
Product Information
- Brand Remedia Publications
- MFR # 800
- Zoro # G7546904
- UPC # 15617574899
- Country of Origin United States
- Category Books
Details
Material | Paper |
Includes | one book |
Recommended Age | 8-17 Years |
Recommended Grade | Grade 3-12 |
Color | Multi |
Description
Designed specifically for the student who has been introduced to vowel sounds but still needs further practice to reach mastery levels. This comprehensive book offers over 120 pages of delightfully illustrated activities involving each vowel sound along with rhyming, riddles, letter substitution, sentence writing, word drills, alphabetizing, diphthongs, digraphs, and more! Phonemic awareness is an essential component of reading success and this book gives students plenty of practice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubber Bands, Size#62 (24625)
- UNIVERSAL Bulldog Magnetic Clips, Small, Nickel-Plated, PK18 (UNV31260)
- ZORO SELECT Double Wall Boxes, 18" x 18" x 24", Kraft, 10/Bundle (22XM38)
- DUCK BRAND Packaging Tape, 1.88" x 55 yd., Clear, PK8 (282195)
- REMEDIA PUBLICATIONS Practical Practice Reading Book Series, Set of 6 (434)
- REMEDIA PUBLICATIONS Checkbook Math Book, Grades 6-12 (524)
- REMEDIA PUBLICATIONS Life-Skill Lessons Set Of All 6 Bks (REM930H)
- REMEDIA PUBLICATIONS Specific Reading Skills Set 9 Books (REM4005A)
- REMEDIA PUBLICATIONS Life Skills Math Series, Set of 5 (5245)
- REMEDIA PUBLICATIONS Menu Math for Beginners Book, Grades 1-3 (111A)
- COMPENDIUM What Do You Do With an Idea Book (9781938298073)
- Remedia Publications Books