Shop All Bin & Box Accessories
Remco
White Plastic Bulk Container Pallet
Mfr # 6923
Zoro # G5649445
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Overall Height 9 1/2 in
- Load Capacity 800 lbs.
- Overall Length 37 in
Product Information
- Brand Remco
- MFR # 6923
- Zoro # G5649445
- UPC # 812904020509
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Height | 9 1/2 in |
Overall Length | 37 in |
Overall Width | 32 3/4 in |
Outside Width | 32 3/4 in |
Details
Color | White |
Material | Plastic |
Item | Bulk Container Pallet |
Load Capacity | 800 lbs. |
Product Type | Bulk Container Pallet |
Compatible Manufacturer Model Number | 6921 |
Description
Pallet for Tote Tub, Color White, Compatible Manufacturer Model Number 6921, Material Plastic, Overall Height 9 3/4 in, Overall Length 37 1/2 in, Overall Width 32 1/2 in, Compatible Grainger Part Number 4LMK3, Product Type Bulk Container Pallet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 16" D, 2" NPT (H-2-16)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Blue (1275-207BL)
- VESTIL Slab Transport With Casters 4K Blue (STR-M-9764-4-CK1)
- JONES STEPHENS LARGE BUCKET CADDY TRAYS (T60103)
- REMCO White Plastic Bulk Container Lid (6922)
- QUANTUM STORAGE SYSTEMS Nesting Parts Bin, 10-1/4"X7-1/2"X6", Black (NPB1076BK)
- ZORO SELECT Gray Plastic Lid (BC4721 LID)
- AKRO-MILS Red Plastic Lid (35301RED)
- QUANTUM STORAGE SYSTEMS Blue Plastic 19-1/2 in L, 13-1/2 in W, 1 in H (LID201BL)
- PARTNERS BRAND Bin Cups, Blue, 48 PK (BINC313B)
- BUCKHORN Black Plastic Bulk Container Lid (TS4845030010000)
- Remco Bin & Box Accessories