Shop All Bin & Box Accessories
Remco
White Plastic Bulk Container Lid
Mfr # 6922
Zoro # G5649901
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Overall Length 41 in
- Series Aero-Tote
- Overall Width 36 1/2 in
Product Information
- Brand Remco
- MFR # 6922
- Zoro # G5649901
- UPC # 812904020493
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Length | 41 in |
Overall Width | 36 1/2 in |
Overall Height | 3 in |
Outside Width | 36 1/2 in |
Details
Color | White |
Material | Plastic |
Item | Bulk Container Lid |
Series | Aero-Tote |
Product Type | Bulk Container Lid |
For Container Type | Tote |
Shape | Rectangular |
Compatible Manufacturer Model Number | 6921 |
Description
Lid for Tote Tub, Color White, Compatible Grainger Part Number 4LMK3, Compatible Manufacturer Model Number 6921, Material Plastic, Overall Diameter Not Applicable, Overall Length 41 1/4 in, Overall Width 37 1/4 in, Shape Rectangular, Standards FDA Compliant, For Container Type Tote, Product Type Bulk Container Lid, Series Aero-Tote
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Pegboard Backwall, 50 W x 2 D x 16 H, Blue (PB48)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 19 1/2 in L, 15 1/2 in W, 13 in H (35195RED)
- GLOBAL EQUIPMENT Polypropylene S100x8 Female Buttress x 3" Part A Camlock Adapter (B700414)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8-3/8 in W, 6 in H, Blue, 11-5/8 in L, 8 PK (K-QSB207BL-8)
- REMCO White Plastic Bulk Container Pallet (6923)
- AKRO-MILS Clear Plastic Bin Lid (30225CRY)
- ORBIS Black Plastic (Structural Foam) 48 in L, 40 in W (CGP4048BLACK)
- QUANTUM STORAGE SYSTEMS Red Plastic 16-1/2 in L, 10-7/8 in W, 1 in H (COV92000RD)
- ORBIS Gray Plastic Lid (RCS02415..GRAY)
- QUANTUM STORAGE SYSTEMS Repl. Bin Cup for Mfr. No. QTB302, Clear (QTB302CUP)
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV92000CO)
- Remco Bin & Box Accessories