Shop All Squeegees
Remco
VIKAN White 24" Squeegee Head
Mfr # 77145
Zoro # G3863666
original price:
$47.61
18% off
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 23.6 in
- Squeegee Blade Shape Straight Double
- Material Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Product Information
Dimensions
Squeegee Blade Width | 23.6 in |
Length | No Handle |
Width | 23.6" |
Blade Width | 24 in |
Frame Depth | 4 in |
Frame Width | 24 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Color White, Color Coding System Yes, Compatible Manufacturer Part Number 29375, 29625, Features Ultra Hygiene, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Big D, Non-Para Extra Duty Urinal Screen, Clean Breeze (691)
- WET & FORGET Liquid 1 gal. Mold, Moss, Algae, Mildew Remover, Jug (800006)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, White, 17 3/4 in Dia, Step-On, Plastic (1883557)
- INNOVATIVE PRODUCTS OF AMERICA Brass 25mm-40mm Bore Brush Set (8038)
- REMCO VIKAN Orange 24" Squeegee Head (77147)
- REMCO VIKAN White 20" Squeegee Head (77135)
- REMCO VIKAN Red 20" Squeegee Head (77134)
- REMCO VIKAN Green 20" Squeegee Head (77132)
- REMCO VIKAN Yellow 24" Squeegee Head (77146)
- REMCO Vikan 16in Condensation Squeegee, White (77165)
- VIKAN Floor Squeegee, Straight Blade, 24" L, Brn (775466)
- Remco Squeegees