Shop All Squeegee Parts
Remco
VIKAN White 20" Replacement Squeegee Blade
Mfr # 77335
Zoro # G4638557
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 20 in
- Squeegee Blade Shape Straight Double
- Color Coding System Yes
- Material Rubber
- Application Replacement Squeegee Blade
Product Information
- Brand Remco
- MFR # 77335
- Zoro # G4638557
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 20 in |
Length | 20" |
Width | 13/16" |
Blade Width | 20 in |
Details
Item | Replacement Squeegee Blade |
Squeegee Blade Shape | Straight Double |
Color Coding System | Yes |
Material | Rubber |
Application | Replacement Squeegee Blade |
Color | White |
FDA Compliant | Yes |
Squeegee Frame Material | Polypropylene |
Squeegee Blade Material | Rubber |
Chemical Resistant | Yes |
Blade Material | Polypropylene/TPE Rubber |
Compatible Manufacturer Part Number | 77135 |
Resistance Properties | Chemical Resistant |
Standards | FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant |
Blade Shape | Straight |
Product Type | Squeegee Refill |
Description
Replacement Squeegee Blade, Product Type Squeegee Refill, Blade Material Polypropylene/TPE Rubber, Blade Shape Straight, Blade Width 20 in, Color White, FDA Compliant Yes, Compatible Grainger Part Number 8NAJ4, Compatible Manufacturer Part Number 77135, Color Coding System Yes, Resistance Properties Chemical Resistant, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREASED LIGHTNING 32 Oz. Classic Cleaner & Degreaser (17569248593)
- WEILER 8-1/2" Whisk Broom, Corn Fill (44266)
- RUBBERMAID COMMERCIAL 58 in L Mop and Broom Handles, Quick Connect Connection, Yellow (FGQ75000YL00)
- BOARDWALK 60 in L Cut-End Dust Mop, Natural, Cotton (BWKM365C)
- REMCO VIKAN Red 20" Replacement Squeegee Blade (77334)
- REMCO VIKAN Yellow 20" Replacement Squeegee Blade (77336)
- REMCO VIKAN Green 20" Replacement Squeegee Blade (77332)
- VIKAN Repl. Squeegee Blade, 16"L, Foam Rubber (77725)
- VIKAN Replacement Squeegee Blade, 24"L, Rubber (77347)
- VIKAN VIKAN Black 24" Replacement Squeegee Blade (77749)
- MINUTEMAN SQUEEGEE SET - URETHANE, FITS 90494139, 90493560 (01077470)
- Remco Squeegee Parts