Shop All Squeegee Parts
Remco
VIKAN Red 20" Replacement Squeegee Blade
Mfr # 77334
Zoro # G4638575
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 20 in
- Squeegee Blade Shape Straight Double
- Color Coding System Yes
- Material Rubber
- Application Replacement Squeegee Blade
Product Information
- Brand Remco
- MFR # 77334
- Zoro # G4638575
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 20 in |
Length | 20" |
Width | 13/16" |
Blade Width | 20 in |
Details
Item | Replacement Squeegee Blade |
Squeegee Blade Shape | Straight Double |
Color Coding System | Yes |
Material | Rubber |
Application | Replacement Squeegee Blade |
Color | Red |
FDA Compliant | Yes |
Squeegee Frame Material | Polypropylene |
Squeegee Blade Material | Rubber |
Chemical Resistant | Yes |
Blade Material | Polypropylene/TPE Rubber |
Compatible Manufacturer Part Number | 77134 |
Blade Shape | Straight |
Standards | FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant |
Product Type | Squeegee Refill |
Resistance Properties | Chemical Resistant |
Description
Replacement Squeegee Blade, Product Type Squeegee Refill, Blade Material Polypropylene/TPE Rubber, Blade Shape Straight, Blade Width 20 in, Color Red, FDA Compliant Yes, Compatible Grainger Part Number 8ZD85, Compatible Manufacturer Part Number 77134, Color Coding System Yes, Resistance Properties Chemical Resistant, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Air Freshener, Vanilla, 10 oz. (2DBZ5)
- CRAFTSMAN 2-1/2 in. Floor Brush Wet/Dry Vac Attachment, 14 in. Wide Vacuum Accessory (CMXZVBE38633)
- READ RIGHT Screen Wipes, 14 Pack (REARR1291)
- EARTHSENSE COMMERCIAL 60 gal Trash Bags, 38 in x 58 in, Super Extra Heavy-Duty, 2 mil, Black, 100 PK (RNW5820)
- REMCO VIKAN White 20" Replacement Squeegee Blade (77335)
- REMCO VIKAN Green 20" Replacement Squeegee Blade (77332)
- REMCO VIKAN Yellow 20" Replacement Squeegee Blade (77336)
- VIKAN Replacement Squeegee Blade, 10"L, Rubber (77315)
- VIKAN Squeegee Head, White, 24"L (77645)
- VIKAN Repl. Squeegee Blade, 16"L, Foam Rubber (77725)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in APEX, FITS TN (1021333)
- Remco Squeegee Parts