Shop All Squeegees
Remco
VIKAN Green 16" Squeegee Head
Mfr # 77522
Zoro # G3976463
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 16 in
- Squeegee Blade Shape Straight Double
- Material Foam Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Product Information
Dimensions
Squeegee Blade Width | 16 in |
Length | No Handle |
Width | 15-3/4" |
Blade Width | 16 in |
Frame Width | 16 in |
Frame Depth | 4 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 16 in, Blade Material Cellular Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Green, Color Coding System Yes, Compatible Manufacturer Part Number 29372, 29622, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 16 in, Includes Replacement Cassette
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK Oil Warmer Refill, Scented, 0.67oz, , Turquoise Oasis, PK 2 (RAC91109)
- PIG Absorbent Boom, 48 gal, 8 in x 10 ft, Oil-Based Liquids, White, Polyester (BOM202)
- SCOTT Personal Seats Sanitary Toilet Seat Covers, 15" x 18", PK3000 (07140)
- CASCADES PRO Select Roll Paper Towels, 2-Ply, 7.8 in. x 416 ft, White, 500/Roll, 6PK (H140)
- REMCO VIKAN Blue 16" Squeegee Head (77523)
- REMCO Vikan 24in Foam Blade Refill Cartridge for 7754 or 7764, Black (77749)
- REMCO VIKAN White 16" Squeegee Head (77525)
- REMCO Vikan 24in Single Blade Ultra Hygiene Squeegee, Black (71609)
- REMCO Remco Products - 71254 - 10 in Red Bench Squeegee (71254)
- REMCO Vikan 10in Single Blade Ultra Hygiene Bench Squeegee- White (71255)
- SEYMOUR MIDWEST WOOSTER Midwest Rake 24 Speed Squeegee 5-7 Mils (R7205)
- Remco Squeegees