Shop All Squeegees
Remco
VIKAN Blue 20" Squeegee Head, Width: 19-3/4"
Mfr # 77133
Zoro # G4776046
original price:
$41.11
12% off
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 20 in
- Squeegee Blade Shape Straight Double
- Material Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Product Information
Dimensions
Squeegee Blade Width | 20 in |
Length | No Handle |
Width | 19-3/4" |
Blade Width | 20 in |
Frame Width | 20 in |
Frame Depth | 4 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 20 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Color Blue, Color Coding System Yes, Compatible Manufacturer Part Number 29373, 29623, 4587, 4589, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONCO 32 gal Round Trash Can, Purple (84103289)
- ETTORE Complete Pro Super System Super Channel Squeegee 30 Inch (13851, 11040)
- SCRUBS Hand Cleaning Towels, 10W x 12In. L, PK6 (42230)
- TOUGH GUY 61" Slide On Wet Mop Handle, Natural, Bamboo (4EMG1)
- REMCO VIKAN White 20" Squeegee Head (77135)
- REMCO VIKAN Green 20" Squeegee Head (77132)
- REMCO VIKAN Red 20" Squeegee Head (77134)
- REMCO VIKAN Red 10" Polypropylene Bench Squeegee (77514)
- REMCO Vikan 16in Condensation Squeegee, White (77165)
- REMCO Vikan 10in Double Blade Ultra Hygiene Squeegee, Red (77114)
- GORDON BRUSH 24" Speed Squeegy®, Heavy Duty Steel, Straight, EPDM Blade (M602525)
- Remco Squeegees