Shop All Squeegees
Remco
VIKAN Blue 16" Squeegee Head
Mfr # 77523
Zoro # G4074016
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 16 in
- Squeegee Blade Shape Straight Double
- Material Foam Rubber
- Application Floor
- Squeegee Handle Included Without Handle
Product Information
Dimensions
Squeegee Blade Width | 16 in |
Length | No Handle |
Width | 15-3/4" |
Blade Width | 16 in |
Frame Width | 16 in |
Frame Depth | 4 in |
Description
Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 16 in, Blade Material Cellular Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Blue, Color Coding System Yes, Compatible Manufacturer Part Number 29373, 29623, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 16 in, Includes Replacement Cassette
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.R. WATKINS ALLPURP CLNR LEMON 24OZ (26782)
- BOARDWALK Boardwalk Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (WPBWK10GREEN)
- BRADY Absorbent Pad, 34 gal, 15 in x 17 in, Chemical, Hazmat, Yellow, Polypropylene (BPH200)
- NORAMCO TRASH BAG BLK 45G 100CT (RT-4047-XH)
- REMCO VIKAN Green 16" Squeegee Head (77522)
- REMCO VIKAN Green 10" Polypropylene Bench Squeegee (77512)
- REMCO VIKAN Red 24" Squeegee Head (77144)
- REMCO VIKAN Red 16" Squeegee Head (77524)
- REMCO Vikan 24in Foam Blade Refill Cartridge for 7754 or 7764, Black (77749)
- REMCO VIKAN Yellow 16" Squeegee Head (77526)
- VIKAN VIKAN Green 24" Polypropylene Floor Squeegee (71602/29622)
- Remco Squeegees