Shop All Carts, Caddies & Accessories
Remco
Tool Wall Bracket, 3 1/4 in L, Pink
Mfr # 10141
Zoro # G501049369
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyamide, Polypropylene
- Overall Length 3 1/4 in
- Overall Width 3 1/8 in
- Height 1 7/8 in
- Overall Height 1 7/8 in
Product Information
- Brand Remco
- MFR # 10141
- Zoro # G501049369
- Country of Origin Denmark
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 3 1/4 in |
Overall Width | 3 1/8 in |
Height | 1 7/8 in |
Overall Height | 1 7/8 in |
Overall Depth | 3 1/4 in |
Length | 3 3/16 in |
Width | 3 1/16 in |
For Handle Diameter | 7/8 in to 1 5/16 in |
Details
Color | Pink |
Material | Polyamide, Polypropylene |
Item | Tool Wall Bracket |
Holds | 1 to (2) Cleaning Tools |
Features | Easy to Disassemble for Cleaning or Replacement |
For Product Type | Janitorial Tools |
Weight Capacity | 6.61 lb |
Description
Tool Wall Bracket, Color Pink, For Product Type Janitorial Tools, For Handle Diameter 7/8 in to 1 5/16 in, Overall Length 3 1/4 in, Overall Width 3 1/8 in, Overall Height 1 7/8 in, Overall Depth 3 1/4 in, Holds 1 to (2) Cleaning Tools, FDA Compliant Yes, Features Easy to Disassemble for Cleaning or Replacement, Material Polyamide, Polypropylene, Mounting Location Wall, Weight Capacity 6.61 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIRT DEVIL VAC BELT STYLE 15 PK2 (3-SN0220-001)
- IDESIGN Shower Squeegee, 12 in Blade, 712 in OAL, Clear (58740)
- PROTEAM Switch Filter Lock-Out (104283)
- GOJO 1200 mL Refill for GOJO LTX-12 Dispenser, Clear & Mild Foam Handwash, Fragrance and Dye Free (1911-02)
- REMCO Tool Wall Bracket, 3 1/4 in L, White (10145)
- REMCO Tool Wall Bracket, 3 1/4 in L, Red (10144)
- REMCO Tool Wall Bracket, 3 1/4 in L, Purple (10148)
- REMCO Tool Wall Bracket, 1 5/8 in L, Red (10124)
- REMCO Tool Wall Bracket, 1 5/8 in L, Black (10129)
- REMCO Tool Wall Bracket, 1 5/8 in L, Purple (10128)
- BRADLEY Mop & Broom Holder, Stainless Steel (9954-000000-GR)
- Remco Carts, Caddies & Accessories