Shop All Hand & Bowl Scoops
Remco
Small Scoop, 5Wx6L, MD Green
Mfr # 6400MD2
Zoro # G3787874
original price:
$27.66
22% off
new price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 1/2 in
- Color Green
- Metal Detectable Yes
- Working Temp. -22 Degrees to 176 Degrees F
- Overall Width 4 1/4 in
Product Information
- Brand Remco
- MFR # 6400MD2
- Zoro # G3787874
- UPC # 812904022022
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 11 1/2 in |
Overall Width | 4 1/4 in |
Overall Height | 3 in |
Handle Length | 4 1/4 in |
Details
Item | Small Scoop |
Color | Green |
Metal Detectable | Yes |
Working Temp. | -22 Degrees to 176 Degrees F |
Features | Metal Detectable |
Design | 1 Piece |
Meets/Exceeds | FDA Compliant |
Material | Polypropylene |
Type | Metal Detectable |
Capacity | 34 fl oz |
Minimum Temperature | -22 Degrees F |
Halal/Kosher | Halal, Kosher |
Autoclavable | Yes |
Handle Reinforcement | Non-Reinforced |
Maximum Autoclave Temperature | 250 Degrees F |
Maximum Temperature | 183 Degrees F |
NSF Certified | No |
Description
Small Scoop, Capacity 34 fl oz, Meets/Exceeds FDA Compliant, Handle Length 4 1/4 in, Features Metal Detectable, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 183 Degrees F, Minimum Temperature -22 Degrees F, Autoclavable Yes, Product Type Hand Scoop, Design 1 Piece, Material Polypropylene, Overall Height 3 in, Overall Length 11 1/2 in, Overall Width 4 1/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Mic, 1 to 2/25.4 to 50.8mm, Ratchet, NIST, Case (293-345-30CAL)
- DEXTER RUSSELL Curved Point Shoe Knife 3-3/8 In Curved, 7" L (75220)
- VIM PRODUCTS XZN10 10MM Stubby Driver With 3/8" Square Drive (XZNS1010)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56854)
- REMCO Paddle Scraper with Holes, 40L, Yellow (67746)
- REMCO Small Hand Scoop, 32 oz., Purple, Poly (64008)
- REMCO Mega Scoop, Polypropylene, Orange, 128 oz. (65527)
- REMCO Small Hand Scoop, Poly, 32 Oz, Yellow (64006)
- REMCO Large Hand Scoop, Yellow, 15 x 6-1/2 In (65006)
- REMCO Hand Scraper, 3Wx8L, MD Red (6961MD4)
- REMCO Hand Scraper, Metal Detect, Gray, 4-7/16 In (6962MD5)
- Remco Specialty Safety Tools