Shop All Brushes
Remco
Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, Yellow, Polypropylene, 9 1/8 in L Overall
Mfr # 38946
Zoro # G010105488
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 9 1/8 in
- Handle Length 7 1/2 in
- Handle Color Yellow
Product Information
Dimensions
Brush Length | 9 1/8 in |
Handle Length | 7 1/2 in |
Bristle Length | 1 1/2 in |
Overall Length | 9 1/8 in |
Head Width | 4 1/4 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | Yellow |
Handle Color | Yellow |
Bristle Material | Polybutylene Terephthalate (PBT) |
Handle Material | Polypropylene |
Item | Scrub Brush |
Chemical Resistant | Yes |
Handle Style | Ergonomic |
Grip Style | Ergonomic |
Minimum Temperature | -4 Degrees F |
For Surface Texture | Smooth |
Surface Type | Wet |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polybutylene Terephthalate (PBT), Handle Material Polypropylene, Brush Length 9 1/8 in, Handle Length 7 1/2 in, Head Width 4 1/4 in, Bristle Color Yellow, Overall Length 9 1/8 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Scrub Brush, Features Not Applicable, Handle Color Yellow, Minimum Temperature -4 Degrees F, Surface Type Wet, Grip Style Ergonomic, FDA Compliant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in String Wet Mop, 26 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon (16W214)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Green, Microfiber, ST300 (ST300)
- KENNEY MFG 4-Tier Spring Tension Shower Corner Pole Caddy, Satin Nickel (KN61519)
- ESSITY PROFESSIONAL HYGIENE N.A. Tork, CENTERFEED HAND TOWEL, 2-PLY, 7.6 X 11.75, WHITE, 6PK (RC530)
- REMCO Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, White, Polypropylene, 9 1/8 in L Overall (38945)
- REMCO Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, Red, Polypropylene, 9 1/8 in L Overall (38944)
- REMCO Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, Blue, Polypropylene, 9 1/8 in L Overall (38943)
- REMCO Bottle Brush, Medium, 10 1/4 in L Handle, 6 1/2 in L Brush, Blue, Polypropylene (5382803)
- REMCO 13" White Bench Brush, Polyester (45825)
- REMCO 6-1/2"L Stiff Tube Brush w/o Handle (53801039)
- VIKAN Deck Brush, 1-19/32" L Trim, Brown Bristle (706066)
- Remco Brushes