Shop All Brushes
Remco
Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, Red, Polypropylene, 9 1/8 in L Overall
Mfr # 38944
Zoro # G710105443
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Brush Length 9 1/8 in
- Handle Length 7 1/2 in
- Handle Color Red
Product Information
Dimensions
Brush Length | 9 1/8 in |
Handle Length | 7 1/2 in |
Bristle Length | 1 1/2 in |
Overall Length | 9 1/8 in |
Head Width | 4 1/4 in |
Details
Brush Type | Scrub Brush |
Bristle Firmness | Stiff |
Bristle Color | Red |
Handle Color | Red |
Bristle Material | Polybutylene Terephthalate (PBT) |
Handle Material | Polypropylene |
Item | Scrub Brush |
Chemical Resistant | Yes |
Handle Style | Ergonomic |
Minimum Temperature | -4 Degrees F |
Grip Style | Ergonomic |
For Surface Texture | Smooth |
Surface Type | Wet |
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polybutylene Terephthalate (PBT), Handle Material Polypropylene, Brush Length 9 1/8 in, Handle Length 7 1/2 in, Head Width 4 1/4 in, Bristle Color Red, Overall Length 9 1/8 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Scrub Brush, Features Not Applicable, Handle Color Red, Minimum Temperature -4 Degrees F, Surface Type Wet, Grip Style Ergonomic, FDA Compliant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Mop Handle, Slide On Connection, Yellow, Plastic (GJO80160)
- UNGER Nabber, Trigger, Nifty, 36", PK5 (NT090CT)
- SCOTCH-BRITE PROFESSIONAL Medium-Duty Scrubbing Sponge, 3.6 x 6.1, Yellow/Green, PK20 (74)
- MILWAUKEE TOOL AIR-TIP 3-in-1 Crevice and Brush Tool Attachment for Wet/Dry Vacuums (49-90-2023)
- REMCO Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, Blue, Polypropylene, 9 1/8 in L Overall (38943)
- REMCO Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, Yellow, Polypropylene, 9 1/8 in L Overall (38946)
- REMCO Scrub Brush, Stiff, 7 1/2 in L Handle, 9 1/8 in L Brush, White, Polypropylene, 9 1/8 in L Overall (38945)
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Orange, Plastic (45897)
- REMCO Vikan 3.5in Pipe Brush- Medium, White (5380-90-5)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Blue, Plastic, 11 in L Overall (42873)
- MALISH Scrub Brush Scrubbing Rotary Brush, Black (772913NP)
- Remco Brushes