Shop All Hand Scrapers
Remco
Scraper, SS, 3" Blade W, Pink
Mfr # 69721
Zoro # G6181126
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Blade Length 3 1/2 in
- Overall Length 8 7/8 in
- Scraper Design 2-Piece
- Metal Detectable No
Product Information
- Brand Remco
- MFR # 69721
- Zoro # G6181126
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 3 1/2 in |
Overall Length | 8 7/8 in |
Overall Height | 8 7/8 in |
Description
Designed for a variety of purposes, the Remco 69721 Scraper is a tool you will want to have on hand. The stainless steel blade offers a durable edge that can be used to remove stubborn debris. The pink scraper has a beveled edge and an 8 7/8 in. overall length. Its 3 1/2 in. blade length makes it easy to work with any type of surface or material. It also has a 3 in. width, which allows you to clean areas quickly and efficiently. There is also a hanging hole so you can store the scraper when not in use without having to worry about losing it or misplacing it around your work area. The Remco Scraper is designed for your convenience and comfort while working, making it one of the most practical tools available today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 36 Piece Grade As-2/B Rectangular Steel Gage Block Set (4101-0004)
- HARDLINE PRODUCTS Placard, White, 24 in. H, 4 in. W, PK2 (G115064)
- WESTCOTT Ruler, Aluminum, 12 In (14174)
- GEARWRENCH 4 Piece 1/4", 3/8" & 1/2" Drive Adapter Set (81217)
- REMCO Scraper, SS, 1-1/2" Blade W, White (69715)
- REMCO Scraper, SS, 3" Blade W, Orange (69727)
- REMCO Scraper, SS, 3" Blade W, Blue (69723)
- REMCO Scraper, SS, 3" Blade W, Black (69729)
- REMCO Hand Scraper, 4 in L, Red (69634)
- REMCO Scraper, SS, 1-1/2" Blade W, Red (69714)
- DIABLO SDS-Max Floor Scraper Replacement Blade (DMAMXCH1200BO)
- Remco Hand Scrapers