Shop All Hand Scrapers
Remco
Scraper, SS, 1-1/2" Blade W, Yellow
Mfr # 69716
Zoro # G6181169
original price:
$8.89
6% off
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Blade Length 3 1/2 in
- Overall Length 8 7/8 in
- Scraper Design 2-Piece
- Metal Detectable No
Product Information
- Brand Remco
- MFR # 69716
- Zoro # G6181169
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 3 1/2 in |
Overall Length | 8 7/8 in |
Overall Height | 8 7/8 in |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 1 in, Blade Material Stainless Steel, Blade Width 1 1/2 in, Features Beveled Edge, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 8 7/8 in, Overall Length 1 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 3-1/4" Bi-Metal Hole Saw (MHSA52C)
- CTA MANUFACTURING SPARK PLUG SKT-9/16" w/MAGNET (CTA2385)
- PIT POSSE Pit Posse PP191 T-Handle Set; 7 Piece (PP191)
- CRESCENT WISS SNIPS BULLDOG AVI 9-1/4"" (M5R)
- REMCO Hand Scraper Item, Gray, Blade 3" W (697288)
- REMCO Scraper, SS, 3" Blade W, Purple (69728)
- REMCO Scraper, SS, 1-1/2" Blade W, Black (69719)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, MD Green (6960MD2)
- REMCO Hand Scraper, 4 in L, Green (69632)
- REMCO Small Hand Scraper, White, 3 x 8 In (69615)
- ALLIED INTERNATIONAL Razor Scraper (156242)
- Remco Specialty Safety Tools