Shop All Hand Scrapers
Remco
Scraper, SS, 1-1/2" Blade W, Red
Mfr # 69714
Zoro # G6181187
original price:
$8.65
3% off
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Blade Length 3 1/2 in
- Overall Length 8 7/8 in
- Scraper Design 2-Piece
- Metal Detectable No
Product Information
- Brand Remco
- MFR # 69714
- Zoro # G6181187
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 3 1/2 in |
Overall Length | 8 7/8 in |
Overall Height | 8 7/8 in |
Description
If you are working with metal, this Remco Stainless Steel Hand Scraper is the perfect tool for your job. It has a durable blade that will remove stubborn debris with ease. The scraper has a beveled edge that makes it easy to slide under the material you want to remove. Its color-coded handle allows you to identify which end of the scraper does what, making it even easier to use. This 8 7/8 in. long hand scraper also comes with a hanging hole for easy storage when not in use. If you work with metal, this Remco Stainless Steel Hand Scraper is the perfect tool for your job.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 610SS 10" Aviation Snip (610SS)
- KIPP Tube Clamp With Foot M=60 G=60 L=50 Aluminum, For Round Tubes, Comp: Steel, A=1" (K0477.5CS)
- IRWIN Tap and Die Set, 24 pc, High Carbon Steel (24614)
- MALCO MSHXLCM1 6 mm & 8 mm 6 in. Cleanable Hex Nut Driver (MSHXLCM1)
- REMCO Hand Scraper Item, Gray, Blade 1-1/2" W (697188)
- REMCO Scraper, SS, 1-1/2" Blade W, Yellow (69716)
- REMCO Hand Scraper Item, Gray, Blade 3" W (697288)
- REMCO Scraper, SS, 3" Blade W, Green (69722)
- REMCO Hand Scraper, Large, Black (69629)
- REMCO Bench Scraper, 5.2 in L, Lime Green (695977)
- BOJO TOOLS Micro Scraper Tool (MST2-190-178-XNGL)
- Remco Hand Scrapers