Shop All Hand Scrapers
Remco
Scraper, SS, 1-1/2" Blade W, Orange
Mfr # 69717
Zoro # G6181150
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Stainless steel
- Blade Length 3 1/2 in
- Overall Length 8 7/8 in
- Scraper Design 2-Piece
- Metal Detectable No
Product Information
- Brand Remco
- MFR # 69717
- Zoro # G6181150
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 1 1/2 in |
Blade Length | 3 1/2 in |
Overall Length | 8 7/8 in |
Overall Height | 8 7/8 in |
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -22 Degrees F, Product Type Scraper, Autoclavable Yes, Blade Length 1 in, Blade Material Stainless Steel, Blade Width 1 1/2 in, Features Beveled Edge, Handle Included Yes, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 183 Degrees F, Overall Height 8 7/8 in, Overall Length 1 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3/8 in, 12V DC Cordless Drill (PS11-102+BAT415)
- DEWALT Drop-in Anchor Setting Tool, 3/8 In, Package Quantity: 1 (06307-PWR)
- SUNEX 1/2" Drive Deep Impact Socket Set, Metric, 26 pcs (2646)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51214MM)
- REMCO Mini Bench Scraper, 5-1/2 x 3-1/2 in, Red (69594)
- REMCO Non-Sparking Scraper 9.7" L x 4.4" W (TLS292)
- REMCO Hand Scraper Item, Gray, Blade 3" W (697288)
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2 in, Green (69592)
- REMCO Scraper, SS, 1-1/2" Blade W, Black (69719)
- REMCO Scraper, SS, 1-1/2" Blade W, Yellow (69716)
- ALLPOINTS Scraper, Griddle 15-1/2in, S/S (1421690)
- Remco Specialty Safety Tools