Shop All Squeegee Parts
Remco
Replacement Squeegee Blade, 24"L, Rubber
Mfr # 77345
Zoro # G3863702
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Material Rubber
- Squeegee Blade Shape Straight
- Color Coding System Yes
- FDA Compliant Yes
Product Information
- Brand Remco
- MFR # 77345
- Zoro # G3863702
- Country of Origin Denmark
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 24 in |
Length | 24" |
Blade Width | 24 in |
Details
Squeegee Blade Material | Rubber |
Squeegee Blade Shape | Straight |
Color Coding System | Yes |
Color | White |
FDA Compliant | Yes |
Chemical Resistant | Yes |
Application | Replacement Squeegee Blade |
Item | Replacement Squeegee Blade |
Standards | FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant |
Resistance Properties | Chemical Resistant |
Compatible Manufacturer Part Number | 77145 |
Blade Shape | Straight |
Product Type | Squeegee Refill |
Blade Material | Polypropylene/TPE Rubber |
Description
Replacement Squeegee Blade, Product Type Squeegee Refill, Blade Material Polypropylene/TPE Rubber, Blade Shape Straight, Blade Width 24 in, Color White, FDA Compliant Yes, Compatible Grainger Part Number 9TWL2, Compatible Manufacturer Part Number 77145, Color Coding System Yes, Resistance Properties Chemical Resistant, Standards FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 8.6 in. L X 4.7 in. W Foam Sponge (424000)
- EASY-OFF Neutral Cleaner, 128 fl oz (4 quart) Neutral, 2 PK (RAC89770CT)
- BAR KEEPERS FRIEND Soft Cleanser, Bottle, Citrus, 6 PK (11624)
- EXAIR Filter Bag for Chip Trapper, 200 micron (901060-200)
- REMCO Replacement Squeegee Blade, 24"L, Rubber (77346)
- REMCO Replacement Squeegee Blade, 24"L, Rubber (77343)
- VIKAN Replacement Squeegee Blade, 24"L, Rubber (77347)
- VIKAN Replacement Squeegee Blade, 10"L, Rubber (77315)
- REMCO VIKAN Green 20" Replacement Squeegee Blade (77332)
- VIKAN Replacement Squeegee Blade, 24"L, Rubber (77348)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in FLAT URE, FITS TN (1014092)
- Remco Squeegee Parts