Shop All Box Lockers
Remco Plastics
Box Locker for Double Tier, Plastic, Sloped Top, 12X15X47, Gray
Mfr # 015101236001027
Zoro # G808825826
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12 in
- Overall Depth 15
- Overall Height 47 in
- Color Gray
- Locker Material Plastic
Product Information
- Brand Remco Plastics
- MFR # 015101236001027
- Zoro # G808825826
- UPC # 707022303521
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 15 |
Overall Height | 47 in |
Details
Color | Gray |
Locker Material | Plastic |
Description
Rugged plastic lockers withstand food service wash-downs and are ideal for damp conditions like pools or ice rinks because they cannot rust or corrode. Because they also operate quietly, they're ideal for schools. Includes louvers, double-walled doors and a number plate This double tier model also includes a double coat hook and a sloped top.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 6.25 in. H X 5 in. W 18 Ga. Galvanized Steel Hurricane Tie (H10A)
- SIMPSON STRONG-TIE Half Base Bc46 4X6 (BC46)
- EDSAL Panel Kit, Industrial (IPS3618)
- HALLOWELL Add-On Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Marine Blue/ Light Gray (HBR964887-3A-WW-PB)
- REMCO PLASTICS Box Locker for Double Tier, Plastic, Flat Top, 12X15X36, Gray (015001236001027)
- REMCO PLASTICS Box Locker for 4 Tier, Plastic, Flat Top, 15X15X18, Gray (015001518BX1027)
- REMCO PLASTICS 1-Tier 1 Door Modular Plastic Locker, 12"W x 15"D x 12"H (015201212001000)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Tan (U3226-5PT)
- GLOBAL INDUSTRIAL 6-Tier 6 Door Box Locker, 12W x 18D x 12H, Gray, Assembled (269696GY)
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Dark Gray (U3228-6A-HG)
- SAFCO Six Tier Box Locker, 12 in W, 18 in D, 78 in H, Gray (5524GR)
- Remco Plastics Box Lockers