Shop All Box Lockers
Remco Plastics
Box Locker for 4 Tier, Plastic, Flat Top, 15X15X18, Gray
Mfr # 015001518BX1027
Zoro # G408825707
product price: $130.99
/ea
Sold in multiples of 4 for $523.96
Free Shipping & Returns
$523.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 15 in
- Overall Depth 15
- Overall Height 18 in
- Color Gray
- Locker Material Plastic
Product Information
- Brand Remco Plastics
- MFR # 015001518BX1027
- Zoro # G408825707
- UPC # 707022303538
- Country of Origin United States
- Category Box Lockers
Dimensions
Overall Width | 15 in |
Overall Depth | 15 |
Overall Height | 18 in |
Details
Color | Gray |
Locker Material | Plastic |
Description
Rugged plastic lockers withstand food service wash-downs and are ideal for damp conditions like pools or ice rinks because they cannot rust or corrode. Because they also operate quietly, they're ideal for schools. Includes louvers, double-walled doors and a number plate This 4 tier model has a flat top.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME ESSENTIALS Home Essentials 05121 3-Tier Storage Cart-White (5121)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR1)
- TENNSCO Shelf Riser, 72 W x 10-1/2 D x 18 H, Gray (R-107218)
- TENNSCO Mobilebench Handle (MHE-25)
- REMCO PLASTICS Box Locker for Double Tier, Plastic, Flat Top, 12X15X36, Gray (015001236001027)
- REMCO PLASTICS 1-Tier 1 Door Modular Plastic Locker, 12"W x 15"D x 12"H (015201212001000)
- SALSBURY INDUSTRIES Box Locker, 36" W, 18" D, 76" H, (3) Wide, (18) Openings, Cherry (36368CHE)
- TENNSCO Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, Gray (BS5-121212-3MG)
- TENNSCO Box Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (6) Openings, Sand (BS6-121812-1SD)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Tan (U3226-5A-PT)
- EQUIPTO Box Locker, 12 in W, 12 in D, 12 in H, (1) Tier, (1) Wide, Cherry Red (121212 RED)
- Remco Plastics Box Lockers