Shop All Hand & Bowl Scoops
Remco
Paddle Scraper without Holes, 40L, Green
Mfr # 67752
Zoro # G3887177
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Overall Length (In.) 40 in
- Blade Width (In.) 6 in
- Application For Dairy, Chemical and Industrial Applications, Institutional Kitches, Paint and Ink Mixing, Confectionery and Baking
- Material polypropylene
Product Information
- Brand Remco
- MFR # 67752
- Zoro # G3887177
- UPC # 812904021070
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length (In.) | 40 in |
Blade Width (In.) | 6 in |
Blade Length (In.) | 13 in |
Details
Item | Mixing Paddle |
Color | Green |
Metal Detectable | No |
Application | For Dairy, Chemical and Industrial Applications, Institutional Kitches, Paint and Ink Mixing, Confectionery and Baking |
Material | polypropylene |
Working Temp. (Deg. F) | -22 Degrees to 176 Degrees F |
Design | 1-piece |
Type | Without Holes |
Meets/Exceeds | FDA Requirements |
Features | Tapered Blade for Scraping |
Handle Type | T-handle |
Product Type | Mixing Paddle |
Autoclavable | Yes |
NSF Certified | No |
Maximum Temperature | 266 Degrees F |
Handle Style | T Handle |
Maximum Autoclave Temperature | 250 Degrees F |
Halal/Kosher | Halal, Kosher |
Perforated/Solid | Solid |
Description
If you are looking for a high-quality mixing paddle, the Remco 67752 Paddle Scraper is the one to get. The tapered blade helps you scrape out every last bit of product. Designed with a t-handle, this green T-shaped paddle scraper is comfortable to use and easy to handle. It has a 6 in. wide blade that makes it ideal for scraping out products from deep bowls or containers. Made of polypropylene, the 40 in. long paddle is durable and built to last. This Remco Mixing Paddle will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Non-Rotating 1-2" .00005" (406-351-30)
- STAHLWILLE TOOLS Striking face ring Wrench Size 30 mm L.190 mm (42050030)
- BAHCO Bahco Carbide Scraper, Ergo, 2-1/2" (665)
- THE BRUSH MAN Roofers Deep Hook Knife Blade, 10PK (BLADE-DEEP HOOK)
- REMCO Paddle Scraper without Holes, 40L, Blue (67753)
- REMCO Paddle Scraper without Holes, 40L, Red (67754)
- REMCO Paddle Scraper without Holes, 40L, White (67755)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Yellow (65506)
- REMCO Paddle Scraper w/o Holes, 13Wx52L, MD Red (6777MD4)
- REMCO Hygienic Shovel, Gray, Blade W 14" (698288)
- REMCO Small Scoop, 5Wx6L, MD Red (6400MD4)
- Remco Specialty Safety Tools