Shop All Hand & Bowl Scoops
Remco
Paddle Scraper without Holes, 40L, Blue
Mfr # 67753
Zoro # G4159434
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Meets/Exceeds FDA Requirements
- Design 1-piece
- Features Tapered Blade for Scraping
- Type Without Holes
Product Information
- Brand Remco
- MFR # 67753
- Zoro # G4159434
- UPC # 812904021087
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length (In.) | 40 in |
Blade Length (In.) | 13 in |
Blade Width (In.) | 6 in |
Details
Item | Mixing Paddle |
Color | Blue |
Metal Detectable | No |
Meets/Exceeds | FDA Requirements |
Design | 1-piece |
Features | Tapered Blade for Scraping |
Type | Without Holes |
Material | polypropylene |
Application | For Dairy, Chemical and Industrial Applications, Institutional Kitches, Paint and Ink Mixing, Confectionery and Baking |
Working Temp. (Deg. F) | -22 Degrees to 176 Degrees F |
Handle Type | T-handle |
Product Type | Mixing Paddle |
NSF Certified | No |
Maximum Temperature | 266 Degrees F |
Maximum Autoclave Temperature | 250 Degrees F |
Handle Style | T Handle |
Perforated/Solid | Solid |
Autoclavable | Yes |
Halal/Kosher | Halal, Kosher |
Description
Mixing Paddle, Blade Width 6 in, Handle Style T Handle, Overall Length 40 in, Perforated/Solid Solid, Blade Length 13 in, Maximum Temperature 266 Degrees F, Meets/Exceeds FDA Requirements, Material Polypropylene, Autoclavable Yes, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Application Food Processing, Features Tapered Blade for Scraping, Product Type Mixing Paddle, Color Blue, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Design 1 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Tap National Pipe Thread 2-11 1/2 Npt (97209)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (431506)
- DASCO PRO Cold Chisel, 1/4" Tip x 4-7/8" L (400)
- PELICAN Black Protective Case, 24.39"L x 19.3"W x 8.79"D (016000-0050-110)
- REMCO Paddle Scraper without Holes, 40L, Red (67754)
- REMCO Paddle Scraper without Holes, 40L, Green (67752)
- REMCO Paddle Scraper without Holes, 40L, White (67755)
- REMCO Hand Scraper, 3Wx8L, MD Green (6961MD2)
- REMCO Large Hand Scoop, Capacity 82 oz., Gray (650088)
- REMCO Mini Hand Scoop, 10.4 in L, Lime (630077)
- REMCO Mega Scoop, 9Wx11L, White (65525)
- Remco Hand & Bowl Scoops