Shop All Mixing Paddles
Remco
Mixing Paddle, w/o Holes, Yellow, 6 x 13 In
Mfr # 67776
Zoro # G0158191
original price:
$59.37
11% off
new price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Without Holes
- Design 1-piece
- Overall Length (In.) 52 in
- Features Tapered Blade for Scraping
- Blade Length (In.) 9 in
Product Information
- Brand Remco
- MFR # 67776
- Zoro # G0158191
- UPC # 812904021216
- Country of Origin United States
- Category Mixing Paddles
Dimensions
Overall Length (In.) | 52 in |
Blade Length (In.) | 9 in |
Blade Width (In.) | 6 in |
Blade Width | 6 in |
Blade Length | 9 in |
Overall Length | 52 in |
Description
When you need to mix large batches of paint, the Remco 67776 Mixing Paddle is the tool for the job. The blade will scrape the sides of your container as it mixes your paint, ensuring a smooth consistency. The t-handle on this mixing paddle makes it easy to rotate and control during use. Its yellow polypropylene blade is designed to be resistant to chemicals and heat up to 176 degrees F. It has a tapered design that allows you to scrape off any excess product from your container's walls as you mix. This 9 in. long paddle measures 52 in. overall with a 6 in wide blade width. For your next painting project, rely on the Remco 67776 Mixing Paddle for high quality results every time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Slotted Screwdriver, 1/4x4" (55030)
- THRIFCO PLUMBING 3/4 Screw & Pipe Extractor (4400153)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 3.30mm (47843)
- BOSCH Jigsaw Blade, T-Shank, 3-5/8 In. L, PK5 (T118B)
- REMCO Mixing Paddle, w/o Holes, Red, 6 x 13 In (67774)
- REMCO Mixing Paddle, w/o Holes, Blue, 6 x 13 In (67773)
- REMCO Long Mixing Paddle, Without Holes, Pink (67771)
- REMCO Mixing Paddle, w/Holes, Red, 6 x 13 In (67764)
- REMCO Mixing Paddle, w/Holes, Yellow, 6 x 13 In (67766)
- REMCO Mixing Paddle, w/Holes, Green, 6 x 13 In (67762)
- DEWALT Mixing Paddle, 13 (DXTT-2-293)
- Remco Mixing Paddles