Shop All Hand & Bowl Scoops
Remco
Mini Hand Scoop, 16 oz, Green
Mfr # 63002
Zoro # G4405642
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10 2/5 in
- Metal Detectable No
- Material polypropylene
- Design 1-piece
- Overall Height 2 in
Product Information
- Brand Remco
- MFR # 63002
- Zoro # G4405642
- UPC # 812904020653
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 10 2/5 in |
Overall Height | 2 in |
Handle Length | 3 in |
Overall Width | 3 1/5 in |
Details
Item | Mini Hand Scoop |
Color | Green |
Metal Detectable | No |
Material | polypropylene |
Design | 1-piece |
Working Temp. | -22 Degrees to 176 Degrees F |
Capacity | 16 oz |
Type | Non-sparking, Chemical Resistant |
Meets/Exceeds | FDA Compliant |
Features | Autoclavable |
Maximum Autoclave Temperature | 250 Degrees F |
Maximum Temperature | 183 Degrees F |
NSF Certified | No |
Autoclavable | Yes |
Halal/Kosher | Halal, Kosher |
Handle Reinforcement | Non-Reinforced |
Minimum Temperature | -22 Degrees F |
Description
Mini Hand Scoop, Capacity 17 fl oz, Meets/Exceeds FDA Compliant, Handle Length 3 in, Features Seamless, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 183 Degrees F, Minimum Temperature -22 Degrees F, Autoclavable Yes, Product Type Hand Scoop, Design 1 Piece, Material Polypropylene, Overall Height 2 in, Overall Length 10 3/8 in, Overall Width 3 1/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS Surface Preparation And Finishing Power Tools, GREASE 4 OZ (1232A-04)
- ZORO SELECT Hand Tool, 10-32 Floating Thd, 2.50in, RNHT (RNHT-1032RF)
- STANLEY FATMAX® Coping Saw – 6-3/4" Depth (15-106)
- GENERAL WIRE SPRING General Wire RS-TU4 Replacement Cable for Telescoping Urinal Auger (RS-TU4)
- REMCO Mini Hand Scoop, 16 oz, Red (63004)
- REMCO Mini Hand Scoop, 16 oz., Purple, Poly (63008)
- REMCO Mini Hand Scoop, 16 oz, White (63005)
- REMCO Large Hand Scoop, White, 15 x 6-1/2 In (65005)
- REMCO Hand Scraper, 0.88 in L, Blue (6963)
- REMCO Large Hand Scoop, Red, 15 x 6-1/2 In (65004)
- REMCO Paddle Scraper with Holes, 40L, Green (67742)
- Remco Hand & Bowl Scoops