Shop All Hand & Bowl Scoops
Remco
Mini Hand Scoop, 10-1/4 in.L, Pink
Mfr # 63001
Zoro # G6059681
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 2/5 in
- Metal Detectable No
- Overall Width 3 1/5 in
- Type Non-sparking, Chemical Resistant
- Meets/Exceeds FDA Compliant
Product Information
- Brand Remco
- MFR # 63001
- Zoro # G6059681
- UPC # 812904020646
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 10 2/5 in |
Overall Width | 3 1/5 in |
Handle Length | 3 in |
Overall Height | 2 in |
Details
Item | Mini Hand Scoop |
Color | Pink |
Metal Detectable | No |
Type | Non-sparking, Chemical Resistant |
Meets/Exceeds | FDA Compliant |
Capacity | 16 oz |
Material | polypropylene |
Features | Autoclavable |
Working Temp. | -22 Degrees to 176 Degrees F |
Design | 1-piece |
Halal/Kosher | Halal, Kosher |
Autoclavable | Yes |
NSF Certified | No |
Maximum Autoclave Temperature | 250 Degrees F |
Minimum Temperature | -22 Degrees F |
Handle Reinforcement | Non-Reinforced |
Maximum Temperature | 183 Degrees F |
Description
Mini Hand Scoop, Capacity 17 fl oz, Meets/Exceeds FDA Compliant, Handle Length 3 in, Features Seamless, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 183 Degrees F, Minimum Temperature -22 Degrees F, Autoclavable Yes, Product Type Hand Scoop, Design 1 Piece, Material Polypropylene, Overall Height 2 in, Overall Length 10 3/8 in, Overall Width 3 1/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes, Handle Reinforcement Non-Reinforced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 3/16-1/2 12 Point 150mm 9 pieces 1/4 Sq. Drive (RS2405A/9)
- KRAFT TOOL Asphalt Lute, 30", Straight (GG830N)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 1/2"-12 Point (JSCV16T)
- REMCO Mini Hand Scoop, 16 oz, Yellow (63006)
- REMCO Mini Hand Scoop, 16 oz., Purple, Poly (63008)
- REMCO Large Hand Scoop, Capacity 16 oz., Gray (630088)
- REMCO Hand Scraper, 3Wx8L, MD Green (6961MD2)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Orange (65507)
- REMCO Hand Scraper, 4.4Wx9.7L, MD Green (6962MD2)
- SP SCIENCEWARE Spatula, Sterile, Polystyrene, PK100 (H36930-0000)
- Remco Specialty Safety Tools