Shop All Hand Scrapers
Remco
Mini Bench Scraper, 5-1/2x3-1/2, MD Blue
Mfr # 6959MD3
Zoro # G6049696
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Blade Width 5 1/4 in
- Blade Length 3 3/8 in
- Overall Length 3 3/8 in
- Scraper Design 1-Piece
Product Information
- Brand Remco
- MFR # 6959MD3
- Zoro # G6049696
- UPC # 812904022343
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 5 1/4 in |
Blade Length | 3 3/8 in |
Overall Length | 3 3/8 in |
Overall Height | 3 3/8 in |
Details
Item | Bench Scraper |
Blade Material | Polypropylene |
Color | Blue |
Scraper Design | 1-Piece |
Metal Detectable | Yes |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Working Temp. | -22 Degrees to 176 Degrees F |
Features | Metal Detectable |
Handle Material | Polypropylene |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Product Type | Mini Bench Scraper |
Autoclavable | Yes |
Halal/Kosher | Halal, Kosher |
Maximum Autoclave Temperature | 250 Degrees F |
Maximum Dishwasher Temperature | 199 Degrees F |
Perforation | Solid |
Handle Included | No |
NSF Certified | No |
Maximum Temperature | 181 Degrees F |
Description
Bench Scraper, Halal/Kosher Halal, Kosher, Product Type Mini Bench Scraper, Autoclavable Yes, Blade Length 5 1/4 in, Blade Material Polypropylene, Blade Width 1/4 in, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 181 Degrees F, Overall Height 3 3/8 in, Overall Length 5 1/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Perforation Solid, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Flare Nut Wrench, 5/8" x 11/16" Head Size (J3772T)
- MORTON Black Plastic Hand Knob, M6 x 21mm Thread, 32mm Diameter, Plated Steel Screw (PHK-252)
- ONSRUD Routing End Mill, Up Spiral, 1/4, 3/8, 2 1/2 (66-086)
- EAB TOOL USA EAB Tool USA 257282 6.25 in. M3 Bi-Metal Industrial Hole Saw; Pack of 2 (257282)
- REMCO Mini Bench Scraper, 5-1/2 x3-1/2, MD Red (6959MD4)
- REMCO Bench Scraper, Poly, Red, 8 1/2 x 5 In (69604)
- REMCO Bench Scraper, Poly, 8-1/2 x 5 In, MD Red (6960MD4)
- REMCO Scraper, SS, 3" Blade W, Blue (69723)
- REMCO Bench Scraper, Poly, White, 8 1/2 x 5 In (69605)
- REMCO Hand Scraper, 4 in L, Yellow (69636)
- DIABLO SDS-Plus Floor Scraper Replacement Blade (DMAPLCH2060BO)
- Remco Hand Scrapers