Shop All Hand Scrapers
Remco
Mini Bench Scraper, 5-1/2 x3-1/2, MD Red
Mfr # 6959MD4
Zoro # G6049687
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polypropylene
- Blade Width 5 1/4 in
- Blade Length 3 3/8 in
- Overall Length 3 3/8 in
- Scraper Design 1-Piece
Product Information
- Brand Remco
- MFR # 6959MD4
- Zoro # G6049687
- UPC # 812904022350
- Country of Origin United States
- Category Hand Scrapers
Dimensions
Blade Width | 5 1/4 in |
Blade Length | 3 3/8 in |
Overall Length | 3 3/8 in |
Overall Height | 3 3/8 in |
Details
Item | Bench Scraper |
Blade Material | Polypropylene |
Color | Red |
Scraper Design | 1-Piece |
Metal Detectable | Yes |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Handle Material | Polypropylene |
Working Temp. | -22 Degrees to 176 Degrees F |
Features | Metal Detectable |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Product Type | Mini Bench Scraper |
NSF Certified | No |
Maximum Autoclave Temperature | 250 Degrees F |
Autoclavable | Yes |
Maximum Temperature | 181 Degrees F |
Maximum Dishwasher Temperature | 199 Degrees F |
Perforation | Solid |
Halal/Kosher | Halal, Kosher |
Handle Included | No |
Description
Bench Scraper, Halal/Kosher Halal, Kosher, Product Type Mini Bench Scraper, Autoclavable Yes, Blade Length 5 1/4 in, Blade Material Polypropylene, Blade Width 1/4 in, Handle Included No, Handle Material Polypropylene, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 181 Degrees F, Overall Height 3 3/8 in, Overall Length 5 1/4 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes, Perforation Solid, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.0000" (1) (982050)
- WESTWARD 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (10E252)
- APOLLO TOOLS 135 Piece Household Tool Kit - Pink (DT0773N1)
- INNOVATIVE COMPONENTS Ball Knob, 3/8-16 Thread Size, 1.375"L, Steel (GN6C----B4---21)
- REMCO Mini Bench Scraper, 5-1/2x3-1/2, MD Blue (6959MD3)
- REMCO Scraper, SS, 3" Blade W, Orange (69727)
- REMCO Bench Scraper, Poly, Blue, 8 1/2 x 5 In (69603)
- REMCO Hand Scraper Item, Brown, Blade 4-1/2" W (696266)
- REMCO Large Hand Scraper, Red, 4x9-3/4 In. (69624)
- REMCO Large Hand Scraper, White, 4x9-3/4 In. (69625)
- BOJO TOOLS Flat Edge Scraper Tool "Extreme" (ATH-120-XNGL)
- Remco Specialty Safety Tools