Shop All Hand & Bowl Scoops
Remco
Mega Hand Scoop, Poly, 128 Oz, Green
Mfr # 65502
Zoro # G0155312
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11 in
- Metal Detectable No
- Design 1-piece
- Overall Height 7 5/16 in
- Type Non-sparking, Chemical Resistant
Product Information
- Brand Remco
- MFR # 65502
- Zoro # G0155312
- UPC # 812904020905
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 11 in |
Overall Height | 7 5/16 in |
Handle Length | 5 1/8 in |
Overall Width | 8 23/32 in |
Details
Item | Mega Scoop Dipper |
Color | Green |
Metal Detectable | No |
Design | 1-piece |
Type | Non-sparking, Chemical Resistant |
Working Temp. | -22 Degrees to 176 Degrees F |
Features | Chemical Resistant, Color-coded, No Seams or Cracks for Bacterial Growth, Sterilizable |
Capacity | 128 oz |
Meets/Exceeds | FDA Compliant |
Material | polypropylene |
Maximum Autoclave Temperature | 250 Degrees F |
Maximum Temperature | 176 Degrees F |
Autoclavable | Yes |
Halal/Kosher | Halal, Kosher |
Minimum Temperature | -22 Degrees F |
NSF Certified | No |
Handle Reinforcement | Non-Reinforced |
Description
Mega Scoop Dipper, Capacity 128 fl oz, Meets/Exceeds FDA Compliant, Handle Length 5 1/8 in, Features Chemical Resistant, Color Coded, Seamless, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 176 Degrees F, Minimum Temperature -22 Degrees F, Autoclavable Yes, Product Type Mega Scoop, Design 1 Piece, Material Polypropylene, Overall Height 6 3/4 in, Overall Length 11 in, Overall Width 8 3/4 in, Metal Detectable No, NSF Certified No, FDA Compliant Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 60PC NAS907 Type J Heavy-Duty Cobalt Jobber Length Drill Set Cleveland 2213 Straw HSS-CO 8% #1-#60 (C70366)
- CAPRI TOOLS 1/4 in Drive 5 mm Hex Bit Socket (3-0535)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 6 3/32 in L (J49905/32XL)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 9 Pockets (JSCV9SP)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Orange (65507)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Blue (65503)
- REMCO Mega Hand Scoop, Poly, 128 Oz, White (65505)
- REMCO Large Hand Scoop, Blue, 15 x 6-1/2 In (65003)
- REMCO Hand Scraper, 3In W x 8In L, Purple, 1Piece (69618)
- REMCO Hand Scraper, 0.88 in L, Blue (6963)
- REMCO Paddle Scraper with Holes, 40L, White (67745)
- Remco Specialty Safety Tools