Shop All Dust Pans
Remco
Long Handled Dust Pan, Blue
Mfr # 62513
Zoro # G7452774
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dust Pan Width 14 1/2 in
- Material Polypropylene
- Dust Pan Handle Length 36 in
- Color Blue
- Handle Length 37 in
Product Information
Dimensions
Overall Dust Pan Width | 14 1/2 in |
Dust Pan Handle Length | 36 in |
Handle Length | 37 in |
Overall Width | 14 in |
Overall Depth | 7 in |
Details
Item | Long Handled Dust Pan |
Material | Polypropylene |
Color | Blue |
Tool Type | Dust Pan |
Description
Long Handled Dust Pan, Tool Type Dust Pan, Material Polypropylene, Handle Length 37 in, Overall Width 14 in, Overall Depth 7 in, Color Blue, Color Coding System Yes, Dust Pan Type Long Handled/Lobby
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Green (31662)
- DISCO Medium Duty Scouring Pad, 6 x 9, Green, PK60 (MD69DISCO)
- AMREP Zep Commercial Cherry Bomb Hand Cleaner - 48 oz. Bottle, 4/Case - ZUCBHC484 (ZUCBHC484)
- ROEBIC Septic Tank & Cesspool Cleaner K-57 (RO309407)
- REMCO Lobby Dust Pan and Broom Set, Red (62504)
- REMCO Lobby Dust Pan and Broom Set, White (62505)
- REMCO Lobby Broom and Dust Pan, 37 in Handle L (625088)
- REMCO Dust Pan, White, 36" L, 14-1/2" W (62515)
- REMCO Long Handled Dust Pan, Black (62519)
- REMCO Hand Held Dust Pan, Black, Polypropylene (6350)
- LIBMAN COMMERCIAL Large Precision Angle Broom And 13 Dustpan, 4PK (248)
- Remco Dust Pans