Shop All Dust Pans
Remco
Long Handled Dust Pan, Black
Mfr # 62519
Zoro # G7452600
product price: $58.95
/ea
$58.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Dust Pan Width 14 1/2 in
- Overall Width 14 in
- Material Polypropylene
- Color Black
- Handle Length 37 in
Product Information
Dimensions
Overall Dust Pan Width | 14 1/2 in |
Overall Width | 14 in |
Handle Length | 37 in |
Dust Pan Handle Length | 36 in |
Overall Depth | 7 in |
Details
Item | Long Handled Dust Pan |
Material | Polypropylene |
Color | Black |
Tool Type | Dust Pan |
Description
Long Handled Dust Pan, Tool Type Dust Pan, Material Polypropylene, Handle Length 37 in, Overall Width 14 in, Overall Depth 7 in, Color Black, Color Coding System Yes, Dust Pan Type Long Handled/Lobby
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Air Freshener Fresh 7Oz (07918)
- AMREP Zep® Neutral Floor Cleaner Concentrate, Gallon Bottle, 4 Bottles - ZUNEUT128 (ZUNEUT128)
- NORAMCO Noramco RT-4047-XH 45 gal Black Can Liner (6291017)
- METROVAC MetroVac Evolution 500W Hand Vac (VM4SB500)
- REMCO Long Handled Dust Pan, Yellow (62516)
- REMCO Long Handled Dust Pan, Red (62514)
- REMCO Hand Held Dust Pan, Black, Polypropylene (6350)
- REMCO Lobby Broom and Dust Pan, 37 in Handle L (625088)
- REMCO Lobby Dust Pan and Broom Set, Green (62502)
- REMCO Long Handled Dust Pan, Orange (62517)
- NOVUS PRODUCTS Broom Set, Blue, Rubber (SB9SET)
- Remco Dust Pans