Shop All Hand & Bowl Scoops
Remco
Large Scoop, Blue, Metal Detect, 6Wx9L
Mfr # 6500MD3
Zoro # G3787901
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 in
- Metal Detectable Yes
- Type Metal Detectable
- Capacity 82 oz
- Working Temp. -22 Degrees to 176 Degrees F
Product Information
- Brand Remco
- MFR # 6500MD3
- Zoro # G3787901
- UPC # 812904022077
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 15 in |
Overall Height | 3 1/2 in |
Overall Width | 5 9/10 in |
Handle Length | 5 in |
Details
Item | Large Scoop |
Color | Blue |
Metal Detectable | Yes |
Type | Metal Detectable |
Capacity | 82 oz |
Working Temp. | -22 Degrees to 176 Degrees F |
Design | 1-piece |
Features | Metal Detectable |
Material | polypropylene |
Meets/Exceeds | FDA Compliant |
Minimum Temperature | -22 Degrees F |
NSF Certified | No |
Halal/Kosher | Halal, Kosher |
Maximum Autoclave Temperature | 250 Degrees F |
Handle Reinforcement | Non-Reinforced |
Maximum Temperature | 183 Degrees F |
Autoclavable | Yes |
Description
Large Scoop, Capacity 81 fl oz, Meets/Exceeds FDA Compliant, Handle Length 5 in, Features Metal Detectable, Halal/Kosher Halal, Kosher, Maximum Autoclave Temperature 250 Degrees F, Maximum Temperature 183 Degrees F, Minimum Temperature -22 Degrees F, Autoclavable Yes, Product Type Hand Scoop, Design 1 Piece, Material Polypropylene, Overall Height 3 1/4 in, Overall Length 15 1/8 in, Overall Width 5 7/8 in, Metal Detectable Yes, NSF Certified No, FDA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 8" Half Round Second File (DIC04927)
- DEWALT Small Angle Grinder, 4.5 in (115 mm), Paddle Switch, 11 Amps, 120V, Corded, One-Touch Guard (DWE402)
- RIDGID Spiral Saw Tooth Cutter, 4 In. W, Steel (T-50-2)
- DRILL AMERICA 55/64" HSS Heavy Duty Split Point Stub Drill Bit (DWDST55/64)
- REMCO Scoop, Metal Detect, Gray, 3-1/2 x 15 In (6500MD5)
- REMCO Large Scoop, 6Wx9L, MD Green (6500MD2)
- REMCO Mini Hand Scoop, 10-1/4 in.L, Pink (63001)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Red (65504)
- REMCO Mini Hand Scoop, 16 oz, Yellow (63006)
- REMCO Large Hand Scoop, Capacity 82 oz., Gray (650088)
- ZORO SELECT Scoop, LDPE, 15 mL Dynalon (606055)
- Remco Hand & Bowl Scoops