Shop All Hand & Bowl Scoops
Remco
Large Hand Scoop, 6-1/2 In. W, Pink
Mfr # 65001
Zoro # G3837093
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15 in
- Metal Detectable No
- Working Temp. -22 Degrees to 176 Degrees F
- Handle Length 5 in
- Design 1-piece
Product Information
- Brand Remco
- MFR # 65001
- Zoro # G3837093
- UPC # 812904020813
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 15 in |
Handle Length | 5 in |
Overall Width | 5 9/10 in |
Overall Height | 3 1/2 in |
Details
Item | Hand Scoop |
Color | Pink |
Metal Detectable | No |
Working Temp. | -22 Degrees to 176 Degrees F |
Design | 1-piece |
Type | Non-sparking, Chemical Resistant |
Features | No Seams or Cracks for Bacterial Growth, Sterilizable |
Material | polypropylene |
Capacity | 82 oz |
Meets/Exceeds | FDA Compliant |
Handle Reinforcement | Non-Reinforced |
Maximum Temperature | 183 Degrees F |
Maximum Autoclave Temperature | 250 Degrees F |
NSF Certified | No |
Autoclavable | Yes |
Minimum Temperature | -22 Degrees F |
Halal/Kosher | Halal, Kosher |
Description
If you work with chemicals, this Remco 65001 Large Hand Scoop is the tool for you. It has a large capacity and is non-sparking and chemical resistant. The bright pink color of the polypropylene scoop makes it easy to find in your workspace. It has an overall length of 15 in., making it perfect for use in larger containers. Its 82 oz capacity means you can use this scoop to handle a wide range of tasks without having to refill as often. Designed with a 1 piece construction, the hand scoop has no crevices where harmful chemicals can seep into and corrode. The Remco Large Hand Scoop is one tough scooper that will meet all your needs when working with chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 Flutes (328778)
- TEKTON 1/4 Inch Drive x 11/32 Inch 6-Point Socket (SHD02009)
- PELICAN Desert Tan Protective Case, 18-1/2"L x 14.06"W x 6.93"D (1500-000-190)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 10.20mm (C74054)
- REMCO Large Hand Scoop, 6-1/2 In. W, Purple (65008)
- REMCO Large Hand Scoop, Yellow, 15 x 6-1/2 In (65006)
- REMCO Large Hand Scoop, White, 15 x 6-1/2 In (65005)
- REMCO Small Hand Scoop, Poly, 32 Oz, White (64005)
- REMCO Mixing Scraper with Hole, 40L, Red (67744)
- REMCO Mini Hand Scoop, Capacity 16 oz., Brown (630066)
- ZORO SELECT Scraper, Triangular, Poly (F36820-0001)
- Remco Specialty Safety Tools